Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit Refill, Universal, Blue/Gray
Mfr # KITR211
Zoro # G8309847
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Spill Control - Fluids Absorbed 12 gal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed per Pkg. 12 gal
Product Information
- Brand Pig
- MFR # KITR211
- Zoro # G8309847
- UPC # 036226007868
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 1/2 in |
Width | 11 1/4 in |
Length | 22 1/2 in |
Container Size | 11 1/2 in W x 22 1/2 in L x 18 in H |
Sock Diameter | 3 in |
Container Length | 22 1/2 in |
Container Width | 11 1/2 in |
Pad Length | 20 in |
Pillow Length | 21 in |
Sock Length | 48 in, 120 in |
Pillow Width | 17 in |
Container Height | 18 in |
Pillow Height | 2 in |
Pad Width | 15 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 12 gal, Container Type Box, 11 1/2 in W x 22 1/2 in L x 18 in H Container Size, Gray, Filled, Sorbents Included (15) 15 in W x 20 in L Mat Pad, (2) 17 in W x 21 in L x 2 in H Pillow, (4) 3 in D x 48 in D L Sock, 3 in D x 10 ft L Sock, Additional Components Included (5) 18 in W x 30 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, Instructions, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, M, PK12 (1936M)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (LCU1-0064-RD_4x14)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution This Door Must Be Kept Closed (ESC402RC)
- GUARDIAN EQUIPMENT Air Pressure Gauge (400-004-2)
- PIG Spill Kit, Universal, Blue/Gray (KIT205)
- PIG Spill Kit, Universal, Clear (KIT274)
- PIG Spill Kit, Universal, White (KIT204)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- PIG Spill Kit/Station, 0.19 gal Vol. Absorbed (KIT5007)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- PIG Polyethylene Disposal Bags, 38 in.W, PK100 (BAG111)
- Pig Spill Control Kits and Stations