Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit Refill, Chem/Hazmat, Pink
Mfr # RFL343
Zoro # G8318642
product price: $753.00
/ea
Free Shipping & Returns
$753.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 39 gal
- Container Type Box
- Volume Absorbed per Pkg. 39 gal
Product Information
- Brand Pig
- MFR # RFL343
- Zoro # G8318642
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 in |
Length | 22 1/4 in |
Width | 22 1/4 in |
Container Size | 11 1/4 in W x 22 1/2 in L x 17 1/2 in H |
Pillow Height | 2 in |
Container Height | 17 1/2 in |
Container Length | 22 1/2 in |
Container Width | 11 1/4 in |
Pad Length | 20 in |
Sock Length | 46 in, 120 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pillow Width | 17 in |
Pillow Length | 16 in |
Description
Spill Kit Refill, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 39 gal, Container Type Box, 11 1/4 in W x 22 1/2 in L x 17 1/2 in H Container Size, Pink, Filled, Sorbents Included (40) 15 in W x 20 in L Harsh Chemicals Absorbent Mat Pad, (5) 17 in W x 16 in L x 2 in H Harsh Chemicals Absorbent Pillow, (5) 3 in D x 10 ft L Harsh Chemicals Absorbent Socks, (8) 3 in D x 46 in L Harsh Chemicals Absorbent Socks, 5 in D x 10 ft L Harsh Chemical Absorbent Dike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Black, 2X-Large (205B-212X)
- GEORGIA BOOT Carbo-Tec LT Steel Toe Waterproof Pull On Work Boot, 8W (GB00267)
- SQUIDS BY ERGODYNE Blue Swiveling Glove Clip Holder, Dual Clips (3420)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6X-QD-O)
- PIG Spill Kit, Oil-Based Liquids, Black (KIT418-01)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 10.75' L x 10.75' W x 1' H (PAK1001)
- PIG Spill Kit Refill, Universal, Blue/Gray (KITR203)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT436)
- PIG PIG Spill Kit, Universal, Yellow (KIT2300)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH20-R)
- Pig Spill Control Kits and Stations