Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit Refill, Chem/Hazmat, Pink
Mfr # KITR311
Zoro # G7950467
Free Shipping & Returns
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Fluids Absorbed Acids, Bases
- Spill Control - Fluids Absorbed 11 gal
- Container Type Box
- Volume Absorbed per Pkg. 11 gal
Product Information
- Brand Pig
- MFR # KITR311
- Zoro # G7950467
- UPC # 036226007912
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 1/2 in |
Length | 22 1/2 in |
Width | 11 1/4 in |
Container Size | 11 1/2 in W x 22 1/2 in L x 18 in H |
Container Height | 18 in |
Container Width | 11 1/2 in |
Sock Length | 46 in |
Sock Diameter | 3 in |
Pad Length | 20 in |
Container Length | 22 1/2 in |
Pad Width | 15 in |
Pillow Length | 16 in |
Pillow Width | 17 in |
Pillow Height | 2 in |
Description
Spill Kit Refill, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 11 gal, Container Type Box, 11 1/2 in W x 22 1/2 in L x 18 in H Container Size, Pink, Filled, Sorbents Included (5) 17 in W x 16 in L x 2 in H Harsh Chemical Absorbent Pillow (HR7015), (6) 15 in W x 20 in L Harsh Chemical Absorbent Mat Pad (MAT301), (6) 3 in D x 46 in L Absorbent Chemical Sock (124CR)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" H Pol. S.S., EXIT SALIDA (HDSF-8511-H-PS-EXITDBL)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 7x7Ft (5WTZ8)
- BULLARD Rubber Gasket For Bullard Respirator (G7713)
- PIG Spill Kit, Oil-Based Liquids, White (KIT468)
- PIG PIG Spill Kit, Universal, White (KIT213)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR211)
- PIG Spill Kit, Chem/Hazmat, Clear (KIT367)
- PIG Spill Kit, Oil-Based Liquids, Blue (KIT459)
- PIG Spill Kit, Universal, Yellow (45301)
- SPILLTECH Oil-Only Tote Spill Kit, 5 gal, Drum, Green (SPKO-GTOTE)
- Pig Spill Control Supplies