Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Oil-Based Liquids, Yellow
Mfr # KIT4200
Zoro # G7874063
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 4 gal
- Fluids Absorbed Oil-Only
- Container Type Bucket
- Container Capacity 5 gal
Product Information
- Brand Pig
- MFR # KIT4200
- Zoro # G7874063
- UPC # 036226007332
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 14 1/2 in |
Length | 12 in |
Width | 12 in |
Container Size | 12 in W x 14 1/2 in H |
Sock Diameter | 3 in |
Container Height | 14 1/2 in |
Sock Length | 48 in |
Container Width | 12 in |
Pad Width | 15 in |
Pad Length | 20 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 5 gal Container Capacity, 12 in W x 14 1/2 in H Container Size, Yellow, Filled, Sorbents Included (3) 48 in L x Ext. dia. 3 in Pig Oil-Only Absorbent Sock (SKM210), (8) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT214)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray (A1GT9)
- ZORO SELECT Push Button Lockout, Clear, 1/4" (45MZ66)
- CHICAGO PROTECTIVE APPAREL Fire Blanket, Woolen Blend (21-610)
- NMC Danger Construction Area Keep Out Sign (D404PB)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR211)
- PIG PIG Spill Kit, Universal, White (KIT236)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- PIG Truck Spill Kit Duffel Bag, 10-1/2" H (KIT629)
- PIG Spill Kit, Universal, Yellow (KIT228)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT306)
- OIL-DRI Spill Kit, Universal, Yellow (L91310)
- Pig Spill Control Supplies