Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Oil-Based Liquids, White
Mfr # KIT436
Zoro # G8383051
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 21 gal
- Fluids Absorbed Oil Based Liquids
- Container Type Drum
- Container Capacity 30 gal
Product Information
- Brand Pig
- MFR # KIT436
- Zoro # G8383051
- UPC # 036226007370
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 31 1/4 in |
Length | 22 in |
Width | 22 in |
Container Size | 23 in W x 30 in H |
Pad Length | 20 in |
Pad Width | 15 in |
Container Width | 23 in |
Container Height | 30 in |
Boom Length | 10 ft |
Boom Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Oil Based Liquids, Volume Absorbed Per Kit 21 gal, Container Type Drum, 30 gal Container Capacity, 23 in W x 30 in H Container Size, White, Filled, Sorbents Included (25) 20 in L x 15 in W Pig STAT-MAT Oil-Only Absorbent Pad (MAT214), (4) 10 ft L x Ext. dia. 3 in Pig Oil-Only Absorbent Boom (BOM406)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magentic Card Holder, PK25 (RE20CUT6BX)
- TINGLEY Knee Boots, Gray, 8, Unisex, 15" H, PR (28259)
- CARHARTT Long Sleeve T-Shirt, Black, M (K126-BLK MED REG)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- PIG Spill Kit, Universal, White (KIT272)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL272)
- PIG Spill Kit Refill, Black/Yellow, Box (RFL2304)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- PIG Spill Kit, Chem/Hazmat, Green (KIT363)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 12' L x 12' W x 1' H (PAK793)
- PIG PIG Bladder Poly Spill Containment Deck 56" L x 26" W x 5.75" H (PAK528)
- Pig Spill Control Supplies