Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Oil-Based Liquids, White
Mfr # KIT413
Zoro # G8041196
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 5 gal
- Container Type Bucket
- Container Capacity 6 1/2 gal
Product Information
- Brand Pig
- MFR # KIT413
- Zoro # G8041196
- UPC # 036226007288
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 5/8 in |
Length | 13 3/8 in |
Width | 13 3/8 in |
Container Size | 12 7/10 in W x 19 1/2 in H |
Container Width | 12 3/4 in |
Sock Length | 48 in, 120 in |
Sock Diameter | 3 in |
Container Height | 19 1/2 in |
Pad Width | 15 in |
Pad Length | 20 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 5 gal, Container Type Bucket, 6 1/2 gal Container Capacity, 12 7/10 in W x 19 1/2 in H Container Size, White, Filled, Sorbents Included (4) 15 in W x 20 in L Oil-Only Absorbent Pad, 3 in D x 10 ft L Skimmer Oil-Only Absorbent Sock, 3 in D x 48 in L Oil-Only Absorbent Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474K15 (474K15)
- MCR SAFETY Leather Palm Gloves, Goatskin, XL, PR (3613XL)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK116VS)
- KEEN Size 7 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- PIG Spill Kit, Universal, Orange (KIT279-OR)
- PIG Spill Kit, Chem/Hazmat, Blue (KIT359)
- PIG PIG Spill Kit, Universal, Yellow (KIT224)
- PIG Truck Mounting Bracket for PIG Spill Kit in Bucket 14.125" L x 12.25" W x 2.75" H (BKT1213)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL259)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 6 ft. W (8251)
- Pig Spill Control Supplies