Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Chem/Hazmat, Yellow
Mfr # KIT3200
Zoro # G8086321
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 4 gal
- Fluids Absorbed Acids, Bases
- Container Type Bucket
- Container Capacity 5 gal
Product Information
- Brand Pig
- MFR # KIT3200
- Zoro # G8086321
- UPC # 036226006854
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 14 1/2 in |
Length | 12 in |
Width | 12 in |
Container Size | 12 in W x 12 in L x 14 1/2 in H |
Pad Length | 20 in |
Pad Width | 15 in |
Container Length | 12 in |
Sock Length | 46 in |
Sock Diameter | 3 in |
Container Width | 12 in |
Container Height | 14 1/2 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 5 gal Container Capacity, 12 in W x 12 in L x 14 1/2 in H Container Size, Yellow, Filled, Sorbents Included (3) Ext. Dia. 3 in x 46 in L Pig Harsh Chemical Absorbent Sock (124CR), (8) 15 in W x 20 in L Pig Harsh Chemical Absorbent Mat Pad (MAT301)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-MD-NR)
- ANSELL Electrical Gloves, Class 2, Black, Sz 8, PR (CLASS 2 B 14)
- TRU-SPEC Combat Shirt, 2XL Size, Ranger Green (2514)
- OBERON Hood Ventilation System, Blue, Black (HVS-4B-PM)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL365)
- PIG Formaldehyde Spill Kit In Bucket, 15" H (KIT501)
- PIG Spill Kit, Universal, Orange (KIT280-OR)
- PIG Spill Kit, Universal, Black (KIT234)
- PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4500)
- PIG Spill Kit, Universal, Black (KIT223)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- Pig Spill Control Kits and Stations