Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Chem/Hazmat, Camouflage
Mfr # KIT398
Zoro # G7940615
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camouflage
- Spill Control - Fluids Absorbed 10 gal
- Fluids Absorbed Acids, Bases
- Container Type Portable Bag
- Volume Absorbed Per Pkg. 9.5 gal.
Product Information
- Brand Pig
- MFR # KIT398
- Zoro # G7940615
- UPC # 036226007196
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 12 in |
Length | 24 in |
Container Size | 12 in W x 24 in L x 12 in H |
Pad Width | 15 in |
Container Length | 24 in |
Container Height | 12 in |
Pad Length | 20 in |
Container Width | 12 in |
Sock Diameter | 3 in |
Sock Length | 46 in |
Description
Spill Kit, Fluids Absorbed Acids, Bases, Volume Absorbed Per Kit 10 gal, Container Type Portable Bag, 12 in W x 24 in L x 12 in H Container Size, Camo, Filled, Sorbents Included (3) 3 in D x 46 in L Absorbent Chemical Sock (124CR), (30) 15 in W x 20 in L Harsh Chemical Absorbent Mat Pad (MAT301), PPE Included Economy Goggle (GLS290-AF), Neoprene Glove
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-XL)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, M, 100 PK, White (62812)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (2090X-XXL (11))
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT311)
- PIG PIG Heavy-Duty Poly Modular Spill Deck 54.5" L x 27.25" W x 4.25" H (PAK465)
- PIG Truck Spill Kit See-Thru Bag, 7-1/2" H (KIT632)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT320)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL259)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT328)
- 3M Spill Kit, Chem/Hazmat (SRP-CHEM)
- Pig Spill Control Supplies