Shop All Secondary Spill Containment
Pig
PIG Single Drum Container with Drain Plug White 32.81" L x 32.81" W x 27.33" H
Mfr # DRM878-WH
Zoro # G706625610
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Capacity Sump Capacity 70 gal./each
- Length 32.81"
- Height 27.33"
- Color White
- Width 32.81"
Product Information
- Brand Pig
- MFR # DRM878-WH
- Zoro # G706625610
- UPC # 3622600515
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 32.81" |
Height | 27.33" |
Width | 32.81" |
Details
Drum Capacity | Sump Capacity 70 gal./each |
Color | White |
Material | Sump - Polyethylene (LDPE) w/ UV Inhibitor|Grate - Polyethylene |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- PIG Black, 6' W x 20' L (GRP72303-BK)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Medium (304G-20M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- PIG Drip Deck, Poly, 26" L x 26" W x 5.75" H (PAK527)
- PIG Utility Tray, 21.4 gal Spill Capacity, PVC (PAK1291)
- PIG PIG Pallet Containment Tray 51.38" L x 43.58" W x 4" H (PAK112)
- PIG PIG Utility Containment Tray 52.25" L x 16.25" W x 5" H (PAK918)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- PIG PIG Tank Spill Containment Sump with Grate 34" L x 34" W x 24" H (PAK5001)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- Pig Spill Control Supplies