Shop All Drip Diverters
Pig
PIG Roof Leak Diverter, Clear, 2.69 lb.
Mfr # TLS462-CL
Zoro # G8098386
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Clear
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 5 ft
- Leak Diverter Length 5 ft
Product Information
- Brand Pig
- MFR # TLS462-CL
- Zoro # G8098386
- UPC # 036226017386
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 5 ft |
Leak Diverter Length | 5 ft |
Length | 5 ft. |
Width | 5 ft. |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 5 ft x 5 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7008-A)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- KISHIGO XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-XL)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Stainless Steel (FS1118)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-TR)
- PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-TR)
- PIG PIG Quick Deploy Leak Diverter, Clear, 4 lb. (TLS461-CL)
- PIG Leak Diverter Hanging Straps, PK4 (TLS472)
- PIG PIG Pipe Leak Diverter Bucket Kit, 11 lb. (TLS669-YW)
- PIG PIG Pipe Leak Diverter, Clear, 2 lb. (TLS200-CL)
- PIG Trough Style Roof Leak Diverter, 9 lb. (TLS561-TR)
- Pig Drip Diverters