Shop All Drip Diverters
Pig
PIG Quick Deploy Leak Diverter, 6.54 lb.
Mfr # TLS903-CL
Zoro # G8436267
Free Shipping & Returns
$325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Clear
- Diverter Material Polyester, PVC
- Installation Method Hook
- Leak Diverter Width 48 1/2 in
- Leak Diverter Length 48 1/2 in
Product Information
- Brand Pig
- MFR # TLS903-CL
- Zoro # G8436267
- UPC # 036226018666
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 48 1/2 in |
Leak Diverter Length | 48 1/2 in |
Width | 4 ft. 1/2" |
Length | 4 ft. 1/2" |
Thread Size | 3/4 in |
Length of Hose Included | 25 ft |
Leak Diverter Dimensions | 48 1/2 in x 48 1/2 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 48 1/2 in, Leak Diverter Width 48 1/2 in, Leak Diverter Mounting Style Hook, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Quick Deploy Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- NMC Plug Lockout, Rotating, 2-1/4" Dia.x6" W (LP487)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9696M)
- PIG PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-CL)
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS200-YW)
- PIG PIG Roof Leak Diverter Bucket Kit, 12 lb. (TLS667-TR)
- PIG Roof Leak Diverter, Clear, 10.51 lb. (TLS464-CL)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-GY)
- PIG Roof Leak Diverter, Translucent, 0.78 lb. (TLS552-TR)
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- Pig Drip Diverters