Shop All Drip Diverters
Pig
PIG Pipe Leak Diverter, Yellow, 2 lb.
Mfr # TLS200-YW
Zoro # G8357291
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Polyester, PVC
- Includes (1) Leak Diverter, (1) 3/4 in Drain Fitting, (4) 14 in Rubber Straps (TLS470)
- Installation Method Hanging Straps
- Leak Diverter Width 1 ft
Product Information
- Brand Pig
- MFR # TLS200-YW
- Zoro # G8357291
- UPC # 036226017232
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 1 ft |
Leak Diverter Length | 1 ft |
Length | 1 ft. |
Width | 1 ft. |
Leak Diverter Dimensions | 12 in dia |
Leak Diverter Diameter | 12 in |
Thread Size | 3/4 in |
Description
Diverter Type Pipe Leak Diverter, Leak Diverter Length 1 ft, Leak Diverter Width 1 ft, Leak Diverter Mounting Style Straps, Yellow, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Pipe Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM83)
- AVON PROTECTION Mask Storage Bag, For C50 (70501-227)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , (DCHJ076ATD1-3X)
- BOLLE SAFETY Ballistic Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X1000 Tactical Series (40132)
- PIG PIG Magnetic Roof Leak Diverter Tarp Black 5' L x 5' W (TLS1999-BK)
- PIG PIG Pipe Leak Diverter, Gray, 2.43 lb. (TLS691-GY)
- PIG PIG Roof Leak Diverter, Gray, 0.78 lb. (TLS552-GY)
- PIG PIG Roof Leak Diverter, Gray, 2.69 lb. (TLS462-GY)
- PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-TR)
- PIG PIG Trough Style Roof Leak Diverter, 6 lb. (TLS560-TR)
- TARPS NOW 7' X 20' Drain Tarps / Leak Diverters (DTP12WB-0720)
- Pig Spill Control Supplies