Shop All Drip Diverters
Pig
PIG Pipe Leak Diverter, Gray, 2.43 lb.
Mfr # TLS691-GY
Zoro # G7845512
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Gray
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 2 ft
- Leak Diverter Length 2 ft
Product Information
- Brand Pig
- MFR # TLS691-GY
- Zoro # G7845512
- UPC # 036226018574
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 2 ft |
Leak Diverter Length | 2 ft |
Length | 2 ft. |
Width | 2 ft. |
Leak Diverter Dimensions | 24 in dia |
Thread Size | 3/4 in |
Leak Diverter Diameter | 24 in |
Description
Diverter Type Pipe Leak Diverter, Leak Diverter Length 2 ft, Leak Diverter Width 2 ft, Leak Diverter Mounting Style Straps, Gray, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Pipe Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 7001 7000 Series Half Mask Respirator, Small (7001)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Keep Out Tree Preservation Sign, Portrait (OS-NS-D-57-V-13859)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, red, 70mm, steady, integral LED, 24V AC/DC (XVBC2B4)
- PIG Spring-Open Leak Diverter, 4.89 lb. (TLS752-CL)
- PIG Roof Leak Diverter, Gray, 40 lb. (TLS467-GY)
- PIG Cinchable Pipe Leak Diverter, 1 lb. (TLS182)
- PIG PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-CL)
- PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-CL)
- PIG PIG Roof Leak Diverter Bucket Kit, 11 lb. (TLS121-TR)
- PIG PIG Roof Leak Diverter, Gray, 0.78 lb. (TLS552-GY)
- Pig Spill Control Supplies