Shop All Drip Diverters
Pig
PIG Pipe Leak Diverter, Clear, 2 lb.
Mfr # TLS248-CL
Zoro # G8323497
Free Shipping & Returns
$82.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Clear
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 1 ft 6 in
- Leak Diverter Length 1 ft 6 in
Product Information
- Brand Pig
- MFR # TLS248-CL
- Zoro # G8323497
- UPC # 036226017249
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 1 ft 6 in |
Leak Diverter Length | 1 ft 6 in |
Width | 1.5 ft. |
Length | 18" |
Leak Diverter Dimensions | 18 in dia |
Thread Size | 3/4 in |
Leak Diverter Diameter | 18 in |
Description
Diverter Type Pipe Leak Diverter, Leak Diverter Length 1 ft 6 in, Leak Diverter Width 1 ft 6 in, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Pipe Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVETAIL WORKWEAR Day Construct - Dark Brown Canvas 2x34 (DWF18P3C-208-2x34)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (74/40 KAX3 RED)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- CONDOR VF, Cut-Res Gloves, S, 21AH85, PR (60NM97)
- PIG PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-GY)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-TR)
- PIG Leak Diverter for Spraying Pipes, 0.66lb. (TLS147-YW)
- PIG Drainage Hose, White/Clear, 25 ft. (TLS679)
- PIG Roof Leak Diverter, Translucent, 0.78 lb. (TLS552-TR)
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- Pig Drip Diverters