Shop All Drip Diverters
Pig
PIG Pipe Leak Diverter Bucket Kit, 11 lb.
Mfr # TLS669-YW
Zoro # G8352626
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material Polyester, PVC
- Includes 18 in Ext. dia x 18 in H Pipe Leak Diverter, 25 ft L Drainage Hose, (4) 14 in L Hanging Straps, 6.5 gal Bucket, 30 Pack "CAUTION" PIG(R) Mat Pads, (2) 25 Pack PIG(R) All-Purpose Wipers, Pack PIG(R) Pipe Wrap for 2.5 in to 4 in Pipes, Tube PIG(R) Multi-Purpose Repair Putty
- Installation Method Hanging Straps
- Leak Diverter Width 1 ft 6 in
Product Information
- Brand Pig
- MFR # TLS669-YW
- Zoro # G8352626
- UPC # 036226018338
- Country of Origin United States
- Category Drip Diverters
Dimensions
Leak Diverter Width | 1 ft 6 in |
Leak Diverter Length | 1 ft 6 in |
Length | 18" |
Width | 1.5 ft. |
Length of Hose Included | 25 ft |
Leak Diverter Diameter | 18 in |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 18 in dia |
Description
Diverter Type Pipe Leak Diverter, Leak Diverter Length 1 ft 6 in, Leak Diverter Width 1 ft 6 in, Leak Diverter Mounting Style Straps, Yellow, Diverter Material Polyester, PVC, Leak Diverter Hose Included Yes, Item Pipe Leak Diverter Bucket Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- 5.11 Belt, TDU, Unisex, Black, 4XL (59551)
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- BRADY Blank Tag, 2-1/2 x 4 In, Orn, Plstc (87695)
- PIG Roof Leak Diverter, Clear, 10.51 lb. (TLS464-CL)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- PIG PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-CL)
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- PIG Roof Leak Diverter, Gray, 9.8 lb. (TLS465-GY)
- PIG PIG Roof Leak Diverter Bucket Kit, 11 lb. (TLS121-TR)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- Pig Drip Diverters