Shop All Storage Pails & Buckets
Pig
PIG Outdoor Oily Water Filter Bucket ext. dia. 22.5" x 18.88" H
Mfr # FLT730
Zoro # G606604289
Free Shipping & Returns
$302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Height 18.88"
- Material Bucket - Polyethylene|Filter Media - Polypropylene|Hose - PVC|Plug - Polyethylene (HDPE)
- Includes 1 - Bucket w/Lid & Fittings 4 - 18" dia. PIG Brown Oil-Only Mat Pads 3 - 24" W x 25" L PIG Oil-Only Pillows 1 - 6' Hose 1 - Plug
Product Information
- Brand Pig
- MFR # FLT730
- Zoro # G606604289
- UPC # 3622600554
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Height | 18.88" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow |
Material | Bucket - Polyethylene|Filter Media - Polypropylene|Hose - PVC|Plug - Polyethylene (HDPE) |
Includes | 1 - Bucket w/Lid & Fittings 4 - 18" dia. PIG Brown Oil-Only Mat Pads 3 - 24" W x 25" L PIG Oil-Only Pillows 1 - 6' Hose 1 - Plug |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (30C-8)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180BL)
- PIG PIG Oily Water Filter Bucket 12" L x 10" W x 10" H (FLT1153)
- PIG Refill for PIG Outdoor Oily Water Filter Bucket (FLT731)
- PIG Carbon Pillow for PIG Pour-Through Oily Water Filter 30" L x 28" W x 3" H, 3PK (FLT612)
- ZORO SELECT Pail, F-Style, Rect, 2.5 gal, PE, White (GFS320W)
- BASCO White Plastic Pail Lid, Tear Tab (N2100TT-UN)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF5 (FG572900WHT)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI-UN)
- Pig Storage Pails & Buckets