Shop All Spill Containment Accessories
Pig
PIG Magnetic Roll Holder, Black, Steel
Mfr # 57701
Zoro # G8072653
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Rolls Up to 15" W x 50 ft. L
- Width 5 1/2 in
- Length 17 in
- Color Black
Product Information
- Brand Pig
- MFR # 57701
- Zoro # G8072653
- UPC # 036226577019
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Width | 5 1/2 in |
Length | 17 in |
Height | 2 in |
Max Roll Width | 15 in |
Dimensions | 5 1/2 in x 17 in x 2 in |
Adjustable Width | No |
Fits Roll Width | 15 in |
Details
Material | Steel |
For Use With | Rolls Up to 15" W x 50 ft. L |
Color | Black |
Item | Magnetic Roll Holder |
Product Type | Magnetic Mount Dispenser |
Roll Dispensing Orientation | Vertical |
Braking Mechanism | No |
Description
Magnetic Roll Holder, Product Type Magnetic Mount Dispenser, Length 17 in, Mounting Type Magnetic, Roll Dispensing Orientation Vertical, Width 5 1/2 in, Height 2 in, Fits Roll Width 15 in, Adjustable Width No, For Use With Grainger Item Number 30PV75, Braking Mechanism No, Material Steel, Color Black, For Use With Rolls Up to 15 In. W x 50 ft. L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSTOP Cut, A3, Heat 3 Chemical (NE240TKL10)
- CARHARTT Long Sleeve T-Shirt, Black, XL (K126-BLK XLG REG)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 14 (WPL32-14)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR263)
- PIG Water-Filled Flood Barrier, Ideal For Damming Large Water Streams, Reusable23.5in W x 5' L (WTR053)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR222)
- PIG Wall-Mount Mat Roll Dispenser, Black (MAT292)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- Pig Spill Containment Accessories