Shop All Particulate Sorbent
Pig
PIG Loose Absorbent, Cellulose, Kaolin
Mfr # PLP213-1
Zoro # G8008786
product price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 5 gal
- Container Type Bag
- Container Size 40 lb
- Composition 60% Cellulose 40% Kaolin
Product Information
- Brand Pig
- MFR # PLP213-1
- Zoro # G8008786
- UPC # 036226148011
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 40 lb |
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Cellulose, Kaolin, Container Type and Capacity 40 lb Bag, Weight 40 lb, Volume Absorbed per Pkg. 5 gal, Specialized Applications General Absorbent, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-05-XL)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- TINGLEY RUBBER Tingley® O41008 SafetyFlex® Plain Front Overall, Green, Large (O41008.LG)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, PR (305M-08)
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 (PLP503)
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- PIG Loose Absorbent, Polypropylene, 5 lb. (SA8010)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- PIG Loose Absorbent, Polypropylene, 25 lb. (PLP205)
- RECTORSEAL Oil Only Absorbent, 1 lb., Canister, White (68512)
- Pig Spill Control Supplies