Shop All Degreasers
Pig
Oil Stain Remover, Blue, 2 PK
Mfr # CLN888
Zoro # G806625664
product price: $474.99
/pk 2, $237.50/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Degreaser Application Asphalt and Concrete Surfaces
- Color Blue
- Material Water|Synergistic microbial bacteria|Alkylpolyglycoside C9-11|Blue dye
Product Information
- Brand Pig
- MFR # CLN888
- Zoro # G806625664
- UPC # 3622606089
- Country of Origin United States
- Category Degreasers
Details
Promotion Restriction | Not eligible for promotion |
Item | Oil Stain Remover |
Degreaser Application | Asphalt and Concrete Surfaces |
Color | Blue |
Material | Water|Synergistic microbial bacteria|Alkylpolyglycoside C9-11|Blue dye |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANITE GOLD Granite Gold GG0040 64 Oz Granite Gold Daily Cleaner Refill (1491109)
- CLAIRE Disinfectant Spray Q - Country Fresh Scent, 20oz, 12PK (CL1001)
- AMPG Surface Plate Cleaner, Spray, Pint (Z9406)
- HUTCHINS MANUFACTURING DISPOSABLE DUST BAG COMP (HU1350-4)
- ZEP Concentrated Multi-Purpose Cleaner And Degreaser, 55 Gal Trigger Spray Bottle, Liquid, Dark Green (44285)
- AMREP Zep® Commercial Heavy-Duty Citrus Degreaser, Gallon Bottle, 4 Bottles - ZUCIT128CA (ZUCIT128CA)
- ZEP Degreaser, 1 Gal Pail, Liquid, Blue-Green, 4 PK (085924)
- DAWN PROFESSIONAL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 6 PK (75330)
- AWESOME Awesome 722429640390 64 oz Las Totally Awesome Orange All Purpose Degreaser Refill (722429640390)
- LPS Degreaser, 15 oz Aerosol Spray Can, Gas (91420)
- SPRAY NINE Degreaser, 55 Gal Drum, Liquid, Orange (22755)
- Pig Degreasers