Shop All Flooring Installation Tools
Pig
Mat Installation Roller
Mfr # GRP021
Zoro # G1184539
product price: $187.00
/ea
Free Shipping & Returns
$187.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Rolling Vinyl Floor Covering, Carpet And Wall Covering
- Handle 17 to 27 in
- Size 7-1/2 in Roller
- Characteristics Segmented Rollers
- Handle Material Aluminum
Product Information
- Brand Pig
- MFR # GRP021
- Zoro # G1184539
- UPC # 036226029600
- Country of Origin China
- Category Flooring Installation Tools
Dimensions
Size | 7-1/2 in Roller |
Width | 38 in |
Length | 58 in |
Handle Length | 27 in |
Roller Diameter | 7 1/2 in |
Dimensions | 58 in x 38 in |
Details
Item | Extendable Floor Roller |
Application | For Rolling Vinyl Floor Covering, Carpet And Wall Covering |
Handle | 17 to 27 in |
Characteristics | Segmented Rollers |
Handle Material | Aluminum |
Frame Material | Steel |
Composition | Aluminum, Nitrile Rubber, Steel |
Tool Type | Installation Roller |
Roller Material | Nitrile Rubber |
For Use With | Grippy Mat |
Color | Blue, Silver |
Components Included | 1 - Installation Roller |
Description
Tool Type Installation Roller, Components Included 1 - Installation Roller, Color Blue, Silver, Frame Material Steel, Roller Material Nitrile Rubber, Roller Diameter 7 1/2 in, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED RS1 BLADE W/PINS & CLIPS 94175 (RS1B)
- STAHLWILLE TOOLS 1/4 " Ratcheting screwdriver bit holder internal hex D 6, 3 (1/4 ") L.95 mm (18120002)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (J7346HT)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- K-TOOL INTERNATIONAL Clip Lift.er 10 pcs., 70037-10 (KTI70037-10)
- ROBERTS Flooring Cutter, 1/2 In Cap, 9 In L (10-60)
- ROBERTS Linoleum Roller, 75 Lb (10-950)
- QEP Replacement Blades, 8", PK10 (62907Q)
- ROBERTS Laminate Cutter, 8 In x 10mm Capacity (10-35)
- QEP Mixing Paddle For 21660 (21661)
- BIG HORN 3-1/2 Inch Polyethylene J-Roller (19597)
- Pig Flooring Installation Tools