Shop All Drip Diverters
Pig
Leak Diverter Hose Connector
Mfr # TLS645
Zoro # G101866410
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TLS
- Diverter Color Black
- Series TLS Series
- For Use With Brand PIG(R)
- Pallet/Deck Drain Plugs Diameter 3/4 in
Product Information
- Brand Pig
- MFR # TLS645
- Zoro # G101866410
- Country of Origin China
- Category Drip Diverters
Dimensions
Pallet/Deck Drain Plugs Diameter | 3/4 in |
Details
For Use With | TLS |
Diverter Color | Black |
Series | TLS Series |
For Use With Brand | PIG(R) |
Item | Leak Diverter Hose Connector |
For Use With Mfr. Model Number | TLS174, TLS679, TLS690 |
Indoor/Outdoor Use | Indoor, Outdoor |
Components Included | Hose Connector |
Diverter Material | Polyethylene |
Product Type | Hose Connector Replacement Set |
Description
Leak Diverter Hose Connector, Color Black, Components Included Hose Connector, For Use With TLS, For Use With Brand PIG(R), For Use With Mfr. Model Number TLS174, TLS679, TLS690, For Use with Series TLS, For Use With Grainger Item Number 39UE91, 381P71, Indoor/Outdoor Use Indoor, Outdoor, Material Polyethylene, Number of Hole Saws Not Applicable, Product Type Hose Connector Replacement Set, Series TLS Series, Pallet/Deck Drain Plugs Diameter 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (705PF-S)
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- CONDOR Dust Cover Assembly, Eyewash, Yellow, PK2 (AP470-002YEL-C)
- MAGID Precision Safety Disposable Comfort Mask, 50Dispenser, 50PK (IR1901)
- PIG Adjustable Hanging Straps, Black, 6in, PK4 (TLS559)
- PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-TR)
- PIG PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-GY)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-TR)
- PIG Leak Diverter Combination Kit, 16.5 lb. (TLS671)
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- PIG Pipe Leak Diverter, Gray, 2 lb. (TLS248-GY)
- Pig Drip Diverters