Shop All Spill Containment Accessories
Pig
Latching Drum Lid with Fast-Latch, Yellow
Mfr # DRM1072-YW
Zoro # G8361367
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 1/4 in
- Number of Drums 0
- Color Yellow
- Length 26 3/4 in
- Material Nitrile, Steel
Product Information
- Brand Pig
- MFR # DRM1072-YW
- Zoro # G8361367
- UPC # 036226003877
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Width | 23 1/4 in |
Length | 26 3/4 in |
Height | 4 3/8 in |
Overall Height | 11 in |
For Drum Outside Diameter | 23 1/2 in |
Center Opening Diameter | 22 1/2 in |
Description
Latching Drum Lid with Fast-Latch, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, DRM842, DRM1000, Center Opening Diameter 22 1/2 in, Cover Color Yellow, Cover Material Stainless Steel, Drum Closure Latching Lid, For Drum Capacity 5 to 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, XL (J53122)
- MARCOM Training Booklet, Workplace Evacuatn, PK15 (B0002400EM)
- BOLLE SAFETY Rush Plus Safety Glasses, w/Strap, Red/Blk (40252)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR513)
- PIG Water Activated Flood Bag, 1/4" H (PLS1712)
- PIG Water-Filled Flood Barrier Ideal For Damming Large Water Streams Reusable (WTR055)
- PIG Water-Activated Flood Bag, 36PK (WTR045)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- EAGLE MFG Catch Basin Insert, 26 in. (T8701B)
- Pig Spill Control Supplies