Shop All Squeegee Parts
Pig
Handle for Double-Blade Squeegee 60" L x 1.5" W
Mfr # CLN253
Zoro # G406603956
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Squeegee Blade Width 1.5"
- Color White
- Length 60"
- Material PVC
Product Information
- Brand Pig
- MFR # CLN253
- Zoro # G406603956
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5" |
Length | 60" |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Electrified Hose (103456)
- SAN JAMAR C-Fold/Multifold, Chrome (T1900XC)
- SP RICHARDS Genuine Joe Toilet Bowl Mop, 12" Long Handle, White, 100/Case - GJO85122 (GJO85122)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 24 Inch (BD-B-1-24S)
- PIG Double-Blade Squeegee 30" W (CLN256)
- NOBLES/TENNANT SQUEEGEE - SIDE .375in APEX, FITS TENNANT (1054670)
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- ETTORE Quick Release Brass with Rubber Grip Squeegee Handle (1339)
- TENNANT Rear Linatex Squeegee Blade, 43-3/16"L (1200384)
- VIKAN Repl. Squeegee Blade, 20"L, Foam Rubber (77735)
- NOBLES/TENNANT SQUEEGEE - .1875in APEX, FITS TN (1073415)
- Pig Squeegee Parts