Shop All Spill Containment Accessories
Pig
Grate Lifting Hook, 26-1/4" L, Steel
Mfr # TLS841
Zoro # G5918549
original price:
$86.29
34% off
new price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26 1/4 in
- Number of Drums 0
- For Use With Spill Kits
- Color Blue
- Material Iron, Steel
Product Information
- Brand Pig
- MFR # TLS841
- Zoro # G5918549
- UPC # 036226017317
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Length | 26 1/4 in |
Details
Number of Drums | 0 |
For Use With | Spill Kits |
Color | Blue |
Material | Iron, Steel |
Item | Grate Lifting Hook |
Includes | Forged-Steel Hook |
Description
Grate Lifting Hook, Material Iron, Steel, Color Blue, Includes Forged-Steel Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Foot Treadle (SP220SS)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (SL116VS)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513B/7S)
- 2W INTERNATIONAL Navy/Orange High Viz Rain Pants, 3X-Large (738C-E 3XL)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- PIG WashBlocker Hi-VisBarrier Dike, 1-1/4 In (PLR500)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- PIG Mat Roll Refil for 55VE33,135 ft L (MAT1822)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-30-HV)
- Pig Spill Containment Accessories