Shop All Recycling Bins
Pig
Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H
Mfr # DRM1149
Zoro # G006604315
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown Kraft
- Material Cellulose Fiberboard
- Height 49 in
Product Information
- Brand Pig
- MFR # DRM1149
- Zoro # G006604315
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 49 in |
Details
Color | Brown Kraft |
Material | Cellulose Fiberboard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCO Cleaner Air Conditioner 32 Oz (NL294-Q12S)
- ECOS PRO Kitchen Bathroom Cleaner, PK4 (PL9746/04)
- AMETEK VAC MOTOR - PD 120V 2STG 5.7 - VMAX CLASSIC (116336-01)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Black, polypropylene (56889)
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- SAFCO Rectangular Prism Waste Receptacles, Black, Steel (9448BL)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185051)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- WITT INDUSTRIES Witt Industries AL18-CLR-R Decorative Aluminum Series Recycling Receptacle (AL18-CLR-R)
- Pig Recycling Bins