Shop All Recycling Bins
Pig
Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H
Mfr # DRM805
Zoro # G506604303
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown Kraft
- Material Cellulose Fiberboard
- Height 96 in
Product Information
- Brand Pig
- MFR # DRM805
- Zoro # G506604303
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 96 in |
Details
Color | Brown Kraft |
Material | Cellulose Fiberboard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEECO MFG CO CHIMNEY BRUSH 8 IN ROUND POLY (33190)
- GLOBAL INDUSTRIAL Round Black, Steel (260804BK)
- PROVIDER Mechanical Hands Free Roll Towel Dispenser, Translucent Black (PRO-T1000)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Plus Squeegee 14 Inch (LS000,UC350)
- PIG Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H (DRM1149)
- SAFCO 37 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2983BL)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin (RCP295573BE)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073)
- SAFCO Rectangular Recycling Bin (9652)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Blue, Steel (261800BL)
- RUBBERMAID COMMERCIAL Square Square Recycling Container, 23 gal., 15-, Blue, Plastic (RUB152CBLU)
- Pig Recycling Bins