Shop All Spill Containment Accessories
Pig
Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H
Mfr # FLT822
Zoro # G2139963
original price:
$224.18
15% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 3/4 in W x 3 in H x 5 ft L
- Removes Debris, Heavy Metals, Oil, Sediment, Trash
- Height 3 1/2 in
- Color Blue
- Length 5 ft
Product Information
- Brand Pig
- MFR # FLT822
- Zoro # G2139963
- UPC # 036226032310
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 12 3/4 in W x 3 in H x 5 ft L |
Height | 3 1/2 in |
Length | 5 ft |
Width | 12 3/4 in |
Details
Removes | Debris, Heavy Metals, Oil, Sediment, Trash |
Color | Blue |
Item | Filter Sock |
Flow Capacity | 10 gpm |
For Use With | Storm Drains, Culverts, Stockpile Perimeter, Dumpster Perimeter, Roof Drains, Downspouts and Trench Drains, Stormwater Pollution Sources |
Material | Polypropylene Geotextile |
Oil Capacity | 2.25 gal |
Standards | 40 CFR 122.26 |
UV Resistant | Yes |
Outside Skin Material | Polypropylene |
Filler Material | Recycled Fiber Mat; Zeolite; Activated Carbon |
Sock/Boom Profile | Flat |
Filtration Capacity | Oil Capacity: 2.25 gal |
Outer Mesh Material | Polypropylene |
Series | FLT |
Recycled Content (%) | No Recycled Content |
Max. Flow Rate | 10 gpm |
Oil Capacity/Pack | 2.25 gal |
Oil Capacity/EA | 2.25 gal |
Substances Filtered | Oil; Heavy Metals; Sediment; Debris; Trash |
Description
Filter Sock, Color Blue, Composition Activated Carbon Filler with Polypropylene Outer Mesh, Recycled Fiber Mat, Zeolite, Filler Material Recycled Fiber Mat; Zeolite; Activated Carbon, Filtration Capacity Oil Capacity: 2.25 gal, Length 5 ft, Max. Flow Rate 10 gpm, Oil Capacity/EA 2.25 gal, Oil Capacity/Pack 2.25 gal, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Product Type Filter Sock, Recycled Content ( Percent) No Recycled Content, Series FLT
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, 3XL (4PCL2)
- SURTEK Parking Stop (137459)
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-DG_12x18 (T1-2903-DG_12x18)
- AMEREX Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb (B500T)
- PIG Silicone Water Barrier, White (WTR040-WH)
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- PIG Latching Pail Lid, Red (DRM1200-RD)
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet With Drain 83" L x 34.5" W x 8.75" H (PAK213-WD)
- ENPAC Indoor Dispensing Dolly, Yellow, 70 Gal (5300-YE)
- Pig Spill Containment Accessories