Shop All Spill Containment Accessories
Pig
Filter Sock, 5 ft. L x 12-1/2"W x 3-1/2"H
Mfr # FLT820
Zoro # G2140706
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 3/4 in W x 3 in H x 5 ft L
- Removes Debris, Oils, Sediment, Trash
- Oil Capacity 2.25 gal
- Height 3 1/2 in
- Flow Capacity 10 gpm
Product Information
- Brand Pig
- MFR # FLT820
- Zoro # G2140706
- UPC # 036226032297
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 12 3/4 in W x 3 in H x 5 ft L |
Height | 3 1/2 in |
Length | 5 ft |
Width | 12 1/2 in |
Details
Removes | Debris, Oils, Sediment, Trash |
Oil Capacity | 2.25 gal |
Item | Filter Sock |
Flow Capacity | 10 gpm |
For Use With | Storm Drains, Culverts, Stockpile Perimeter, Dumpster Perimeter, Roof Drains, Downspouts and Trench Drains, Stormwater Pollution Sources |
Color | Blue |
Material | Polypropylene Geotextile |
Standards | 40 CFR 122.26 |
Sock/Boom Profile | Flat |
Outer Mesh Material | Polypropylene |
Outside Skin Material | Polypropylene |
Max. Flow Rate | 10 gpm |
Filtration Capacity | Oil Capacity: 2.25 gal |
Substances Filtered | Oil; Sediments; Debris; Trash |
Oil Capacity/Pack | 2.25 gal |
Filler Material | Recycled Fiber Mat; Stone Aggregate |
Oil Capacity/EA | 2.25 gal |
Recycled Content (%) | 85% |
UV Resistant | Yes |
Series | FLT |
Description
Filter Sock, Color Blue, Composition Recycled Fiber Mat, Stone Aggregate Filler with Polypropylene Outer Mesh, Filler Material Recycled Fiber Mat; Stone Aggregate, Filtration Capacity Oil Capacity: 2.25 gal, Length 5 ft, Max. Flow Rate 10 gpm, Oil Capacity/EA 2.25 gal, Oil Capacity/Pack 2.25 gal, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Product Type Filter Sock, Recycled Content ( Percent) 85 Percent, Series FLT, Size 12 3/4 in W x 3 in H x 5 ft L
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y1828-200)
- KINCO Men's Outdoor Work Gloves Yellow XL 1 pair (1927-XL)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104313)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire & Cable Labels, 1-1-2inW X 7'L, Blk-Wht, (M21-1500-427)
- PIG Latching Pail Lid, Red (DRM1200-RD)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR117)
- PIG PIG Surgical Absorbent Mat Dispenser, Silver (HC300)
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- Pig Spill Containment Accessories