Shop All Entrance Mats
Pig
Entrance Mat, Gray 3/16 in Thick
Mfr # GRP913X50-GY
Zoro # G1184469
product price: $336.00
/ea
Free Shipping & Returns
$336.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 50 ft
- Size 3 ft x 50 ft
- Color Gray
- Backing Material Adhesive Backed
Product Information
- Brand Pig
- MFR # GRP913X50-GY
- Zoro # G1184469
- UPC # 036226030842
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 50 ft |
Size | 3 ft x 50 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 13.6 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Material Adhesive Backed, Color Gray, Crush Resistant Yes, Edge Style Straight, Face Material Weight 23.75 lb, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA1)
- 3M SPEEDGLAS Inner Grinding Visor, PK5 (46-0700-51)
- CONDOR Bib Apron, Yellow, 45 In. L (1N872)
- VIKING 9 Unisex Black (VW49T-9)
- PIG Adhesive-Backed Grippy Mat, Mocha, 5 ft L (GRP36909-MC)
- PIG Floor Runner, Black, 3 ft W x (GRPSB36206-BK)
- PIG Entrance Mat, Black 3/16 in Thick (GRP913X10-BK)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester (GRPCP91K-BK)
- PIG Adhesive-Backed Grippy Matl, 25 ft L (GRP36907-OT)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (100183048)
- Pig Floor Mats