Shop All Spill Control Kits and Stations
Pig
Empty Truck Mount Container, 13in.W, Black
Mfr # pak572
Zoro # G1890939
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10 1/2 in
- Width 13 in
- For Use With Truck Spill Kit
- Material Polyethylene
Product Information
- Brand Pig
- MFR # pak572
- Zoro # G1890939
- UPC # 036226012688
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 10 1/2 in |
Width | 13 in |
Length | 28 in |
Dimensions | 28 in x 13 in x 10 1/2 in |
Details
Item | Empty Truck Mount Container |
Color | Black |
For Use With | Truck Spill Kit |
Material | Polyethylene |
For Use With Mfr. Model Number | KIT626, KIT627 |
Bracket Type | Truck Mount Container |
Series | PAK |
Includes Mounting Hardware | No |
Description
Empty Truck Mount Container, Bracket Type Truck Mount Container, Color Black, Dimensions 28 in x 13 in x 10 1/2 in, For Use With Truck Spill Kit, For Use With Mfr. Model Number KIT626, KIT627, Height 10 1/2 in, Includes Mounting Hardware No, Length 28 in, Material Polyethylene, Mounting Location Truck, Series PAK, Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, S, PK12 (9507S)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4023-L (9))
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0338-ND_10X7 (LCU4-0338-ND_10X7)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- PIG Spill Kit Refill, Universal, Blue/Gray (KITR203)
- PIG Spill Kit, Universal, White (KIT202)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- PIG PIG Spill Kit, Universal, White (KIT213)
- PIG Spill Kit, Universal, Yellow (45301)
- PIG Spill Kit Refill, Oil-Based Liquids (KITR404)
- ENPAC Large Tote Combo Spill Kit, Aggressive (1348-YE)
- Pig Spill Control Kits and Stations