Shop All Sorbents
Pig
Drum Ring Spider For 55 Gal Drums, 17" W x 23" L, Yellow/Black, Steel
Mfr # DRM1044
Zoro # G406603932
product price: $225.00
/ea
Free Shipping & Returns
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Black/Yellow
- Length 23"
- Width 17"
Product Information
Dimensions
Length | 23" |
Width | 17" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sorbents |
Material | Steel |
Color | Black/Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe Roll, White, Refill, Paper, 90 Wipes, 12 in x 12 in (29700)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 59TR (59TR)
- UNGER PROFESSIONAL 18In Pro Squeegee (960140)
- TOUGH GUY 48 in L Dust Mop, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE78)
- PIG Absorbent Pad, 11 gal, 15 in x 20 in, Chemical, Hazmat, Pink, Polypropylene (MAT310)
- PIG Absorbent Boom, 16 gal, 3 in x 10 ft, Oil-Based Liquids, White, Polyester (BOM204)
- PIG Absorbent Pad, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT154)
- PIG Absorbent Roll, 40 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (MAT225)
- PIG Absorbent Roll, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- PIG New Pig Pig Grippy Absorbent Mat - 32 In. X 100 Ft (MAT32100G)
- PIG Absorbent Mat Roll Refill for Quick-Response Spill Cart (MAT12401)
- Pig Sorbents