Shop All Drum Covers, Liners & Inserts
Pig
Drum Lid, 24-1/2" Outside dia, Yellow
Mfr # DRM965-YW
Zoro # G4758402
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color Yellow
- Drum Cover Material Polyethylene
- Number of Openings 1
- Drum Cover Opening Dia. 2 in
Product Information
- Brand Pig
- MFR # DRM965-YW
- Zoro # G4758402
- UPC # 036226005246
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in |
Outside Dia. | 24 1/2 in |
For Drum Outside Diameter | 23 1/2 in |
Overall Height | 11.25 in |
For Maximum Shackle Diameter | 1/4 in |
Outside Diameter | 24 1/2 in |
Center Opening Diameter | 18 3/8 in |
Description
Drum Lid, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number DRM1059, DRM1147, Center Opening Diameter 18 3/8 in, Cover Color Yellow, Cover Material Polyethylene, Drum Closure Screw-On Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel & Plastic Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Not Applicable, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S5295)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x24in, LdCap 600lb (1824GY)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- PIG Drum Lid, Steel, 4-3/8 in. H, Red (DRM1065-RD)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- PIG Fast Latching Drum Lid, Red, Steel, 30 gal (DRM2072-RD)
- PIG Drum Lid, 26-3/4" Outside dia., Black (DRM1065-BK)
- PIG Drum Lid, 22-11/16" Outside dia. (DRM1213-YW)
- ZORO SELECT Drum Liner, Straight, 55 gal., 4 mil, PK50 (35KT73)
- Pig Drums & Accessories