Shop All Drum Covers, Liners & Inserts
Pig
Drum Lid, 24-1/2" Outside dia., Red
Mfr # DRM965-RD
Zoro # G4829050
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color Red
- Drum Cover Material Polyethylene
- Number of Openings 1
- Drum Cover Opening Dia. 2 in
Product Information
- Brand Pig
- MFR # DRM965-RD
- Zoro # G4829050
- UPC # 036226005239
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in |
Outside Dia. | 24 1/2 in |
Overall Height | 11.25 in |
For Maximum Shackle Diameter | 1/4 in |
Outside Diameter | 24 1/2 in |
Center Opening Diameter | 18 3/8 in |
For Drum Outside Diameter | 23 1/2 in |
Description
Drum Lid, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number DRM1059, DRM1147, Center Opening Diameter 18 3/8 in, Cover Color Red, Cover Material Polyethylene, Drum Closure Screw-On Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel & Plastic Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Not Applicable, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Vg-126 01413 2" X 1-1/4" (VG-126)
- NEWAGE PRODUCTS Closet Rod Kit 36in (80635)
- AZAR DISPLAYS 12" Acrylic Stacking Bin Display W/ Metal Hinged Lift-Open Lid (400412)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- PIG Drum Lid, Steel, 4-3/8 in. H, Red (DRM1065-RD)
- PIG Clear Snap-On Drum Cover, 25PK (DRM144)
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- PIG Accordion Snap-Over Drum Insert ext. dia. 22.5" x 34.5" H, 20PK (GEN302)
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1115-PL)
- Pig Drum Covers, Liners & Inserts