Shop All Drum Covers, Liners & Inserts
Pig
Drum Lid, 24-1/2" Outside dia., Black
Mfr # DRM965-BK
Zoro # G4841160
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color Black
- Drum Cover Material Polyethylene
- Number of Openings 1
- Drum Cover Opening Dia. 2 in
Product Information
- Brand Pig
- MFR # DRM965-BK
- Zoro # G4841160
- UPC # 036226005222
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in |
Outside Dia. | 24 1/2 in |
For Maximum Shackle Diameter | 1/4 in |
Center Opening Diameter | 18 3/8 in |
For Drum Outside Diameter | 23 1/2 in |
Overall Height | 11.25 in |
Outside Diameter | 24 1/2 in |
Description
Drum Lid, Compatible Drum Grainger Part Number Not Applicable, Compatible Drum Manufacturer Part Number DRM1059, DRM1147, Center Opening Diameter 18 3/8 in, Cover Color Black, Cover Material Polyethylene, Drum Closure Screw-On Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel & Plastic Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Not Applicable, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Red, 23 5/8 in L (QSB116RD)
- KNAPE & VOGT Track Shelf Hang 40In Galv (0111-40)
- KNAPE & VOGT Steel Shelf Support 23 Ga. 1 in. L (256P ZC)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- PIG Drum Lid, Steel, 4-3/8 in. H, Red (DRM1065-RD)
- PIG Accordion Snap-Over Drum Insert ext. dia. 22.5" x 34.5" H, 20PK (GEN302)
- PIG Snap-Over LDPE Drum Insert ext. dia. 18" x 28.5" H, 25PK (DRM586)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- ZORO SELECT Drum Liner, Round Head, 40inH, 8 mil, PK50 (35KT79)
- Pig Drums & Accessories