Shop All Drum Covers, Liners & Inserts
Pig
Drum Lid, 22-11/16" Outside dia.
Mfr # DRM1213-YW
Zoro # G4841562
product price: $646.00
/ea
Free Shipping & Returns
$646.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Latching Lid
- Drum Cover Color Yellow
- Drum Cover Material Steel
- Number of Openings 1
- Drum Cover Opening Dia. 2 in
Product Information
- Brand Pig
- MFR # DRM1213-YW
- Zoro # G4841562
- UPC # 036226004331
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in |
Outside Dia. | 22 11/16 in |
Outside Diameter | 23 3/4 in |
For Drum Outside Diameter | 23 1/2 in |
For Maximum Shackle Diameter | 1/4 in |
Center Opening Diameter | 17 1/4 in |
Overall Height | 18.75 in |
Description
Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, Center Opening Diameter 17 1/4 in, Cover Color Yellow, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT9)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 12 Deep (AMG WS-1216)
- HOLLAENDER Structural Fitting, Side Outlet Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (9-9)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- PIG PIG Latching Drum Lid, Black (DRM659-BK)
- PIG Drum Lid, 26-3/4" Outside dia., Black (DRM1065-BK)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- PIG Drum Lid, Steel, 4-3/8 in. H, Red (DRM1065-RD)
- PIG Drum Lid, 24-1/2" Outside dia., Red (DRM965-RD)
- ZORO SELECT Pail Cover, Elastic Band, Clr, LDPE, PK100 (GS-5)
- Pig Drum Covers, Liners & Inserts