Shop All Funnels & Accessories
Pig
Drum Funnel, Yellow, 14-1/2" dia., Steel
Mfr # DRM1210-YW
Zoro # G4824047
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Total Capacity 5 1/2 gal
- Height 13 5/16 in
- Length 19 13/16 in
- Spout Outside Dia. 1 in
Product Information
- Brand Pig
- MFR # DRM1210-YW
- Zoro # G4824047
- UPC # 036226004256
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 13 5/16 in |
Length | 19 13/16 in |
Spout Outside Dia. | 1 in |
Diameter | 14 1/2 in |
Spout Length | 13 17/64 in |
Flame Arrester Height | 6 in |
Connection Size | 2 in |
Overall Width | 16 1/2 in |
Overall Diameter | 14 1/2 in |
Overall Height | 13 1/4 in |
Spout Diameter | 1 in |
For Bung Hole Size | 2 in |
Outside Diameter | 16 1/2 in |
Description
Drum Funnel, Color Yellow, For Bung Hole Size 2 in, For Use With 30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums, Funnel Material Steel, Overall Height 13 1/4 in, Thread Type NPT, Body Color Black, Lid Color Yellow, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Holding Flammable Liquid, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 16 1/2 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (M001000503)
- ILC Replacement for Barnstead 45f02-01 replacement light bulb lamp (45F02-01 BARNSTEAD)
- MAIN FILTER BALDWIN BT8851 Replacement/Interchange Spin-On Filter (MF0575541)
- SIKA 291 LOT Slow Cure Adhesive -Sealant 10.3oz(300ml) Cartridge - White (90925)
- PIG Drum Funnel, Steel, 15-5/8 in. H, Black (DRM1211-BK)
- PIG Drum Funnel, 10 gal. Flow Capacity, Red (DRM1680-RD)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Red (DRM1212-RD)
- PIG Drum Funnel, Steel, 15 in. H, Red (DRM1127-RD-NPT)
- PIG Drum Funnel, Yellow, 15" H, 11-1/4" dia. (DRM1127-YW-NPT)
- PIG Drum Funnel, Red, 11-1/2" H, 17-3/4" dia. (DRM138-RD)
- ZORO SELECT Buchner Funnel, 90 mm (3MKX9)
- Pig Funnels & Accessories