Shop All Funnels & Accessories
Pig
Drum Funnel, Steel, 6-3/4 in. H, Black
Mfr # DRM1212-BK
Zoro # G1891255
product price: $535.00
/ea
Free Shipping & Returns
$535.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 6 3/4 in
- Color Black
- For Use With 55 gal Steel Drums
- Fits 55 gal Steel Drums
Product Information
- Brand Pig
- MFR # DRM1212-BK
- Zoro # G1891255
- UPC # 036226004287
- Country of Origin Multiple
- Category Funnels & Accessories
Dimensions
Height | 6 3/4 in |
Stem Length | 14 in |
Diameter | 23 3/4 in |
Overall Diameter | 23 3/4 in |
Overall Height | 6 3/4 in |
Outside Diameter | 23 3/4 in |
Description
Drum Funnel, Color Black, For Bung Hole Size Not Applicable, For Use With 55 gal Steel Drums, Funnel Material Steel, Overall Height 6 3/4 in, Thread Type Not Applicable, Body Color Black, Lid Color Black, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 55 gal, For Drum Head Type Open Head, For Holding Waste Liquid, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 23 3/4 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 01264 Safety Lock Pin - 1/4" x 2-1/4" Usable Length (01264)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- RONSTAN Sheave Acetal O D26mm x I D10mm x W12mm (RF1746)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 9 In (PT8331-MPG)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Black (DRM1210-BK)
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1680-YW)
- PIG Drum Funnel, Black, 11-1/2" H, 17-3/4" dia. (DRM138-BK)
- PIG Drum Funnel, Yellow, 15" H, 11-1/4" dia. (DRM1127-YW-NPT)
- PIG Drum Funnel Screen, Steel, 1/8 in. H, Black (DRM1204)
- MAKITA Oil Vessel Set (188369-3)
- Pig Funnels & Accessories