Shop All Funnels & Accessories
Pig
Drum Funnel, Red, 13" H, 11-1/4" dia., Steel
Mfr # DRM1126-RD-NPT
Zoro # G4846243
product price: $681.00
/ea
Free Shipping & Returns
$681.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Total Capacity 1 9/10 gal
- Height 13 in
- Length 15 in
- Spout Outside Dia. 1 in
Product Information
- Brand Pig
- MFR # DRM1126-RD-NPT
- Zoro # G4846243
- UPC # 036226004034
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 13 in |
Length | 15 in |
Spout Outside Dia. | 1 in |
Diameter | 11 1/4 in |
Overall Diameter | 11 1/4 in |
Connection Size | 2 in |
Flame Arrester Height | 6 in |
Spout Length | 12 13/64 in |
Overall Width | 11 1/4 in |
Overall Height | 13 in |
Outside Diameter | 11 1/4 in |
Spout Diameter | 1 in |
For Bung Hole Size | 2 in |
Description
Drum Funnel, Color Red, For Bung Hole Size 2 in, For Use With 20 to 55 gal Plastic or Steel Drums, Funnel Material Steel, Overall Height 13 in, Thread Type NPT, Body Color Black, Lid Color Red, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 20 to 55 gal, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 11 1/4 in, Resistance Properties Chemical Resistant, Spout Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 10" x 20" ID Hatch, White (39151)
- 3M Headlight Lens Restoration System, 39008 (MMM39008)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3742)
- ILC Replacement for Battery 6n2-2a-1 Power Sport Battery (6N2-2A-1 POWER SPORT BATTERY BATTERY)
- PIG Drum Funnel, Black, 15" H, 11-1/4" dia. (DRM1127-BK-NPT)
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1681-YW)
- PIG Drum Funnel, Steel, 15-5/8 in. H, Black (DRM1211-BK)
- PIG Drum Funnel, Red, 11-1/2" H, 17-3/4" dia. (DRM138-RD)
- PIG Drum Funnel, 10 gal. Flow Capacity, Black (DRM1680-BK)
- PIG Drum Funnel, Yellow, 15" H, 11-1/4" dia. (DRM1127-YW-NPT)
- JOHNDOW INDUSTRIES Poly Oil Drain Funnel, 14" Diam (20174)
- Pig Funnels & Accessories