Shop All Funnels & Accessories
Pig
Drum Funnel, Black, 11-1/2" H, 17-3/4" dia.
Mfr # DRM138-BK
Zoro # G4849131
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 11 1/2 in
- Spout Outside Dia. 1 in
- Color Black
- Function Burpless, Pouring Liquids
Product Information
- Brand Pig
- MFR # DRM138-BK
- Zoro # G4849131
- UPC # 036226004423
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 11 1/2 in |
Spout Outside Dia. | 1 in |
Diameter | 17 3/4 in |
Overall Height | 11 1/2 in |
Overall Width | 19 1/2 in |
Connection Size | 2 in |
Overall Diameter | 17 3/4 in |
Spout Length | 6 1/2 in |
Spout Diameter | 1 in |
Outside Diameter | 17 3/4 in |
For Bung Hole Size | 2 in |
Description
Drum Funnel, Color Black, For Bung Hole Size 2 in, For Use With 30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums, Funnel Material Polyethylene, Overall Height 11 1/2 in, Thread Type NPT, Body Color Black, Lid Color Black, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Drum Head Type Closed Head, For Holding Coolants, Non-Flammable Oil, Non-Hazardous Liquid, Water-Based Liquid, Includes Flame Arrestor No, Lid Type Lockable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO RACK Fits Rhino Rack's Roof Rack, Black, Single, 59" Length (VA150B)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/4 In (PT9342-MPG)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7173)
- BANDO Auto Serpentine Belt, 8Pk1415 (8PK1415)
- PIG Drum Funnel, Steel, 13 in. H, Red (DRM1125-RD-NPT)
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- PIG Drum Funnel, Yellow, 11-1/2" H, 17-3/4" dia (DRM138-YW)
- PIG Drum Funnel, Steel, 11 in. H, Silver (DRM1068-NPT)
- PIG Drum Funnel, Black, 13" H, 11-1/4" dia. (DRM1126-BK-NPT)
- PIG Drum Funnel, Steel, 15-5/8 in. H, Black (DRM1211-BK)
- FLOTOOL 0 Medium Funnel, 1 pt Capacity, HighDensity Polyethylene, Charcoal, 612 in H (5015)
- Pig Funnels & Accessories