Shop All Funnels & Accessories
Pig
Drum Funnel, 10 gal. Flow Capacity, Black
Mfr # DRM1681-BK
Zoro # G1626464
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 2 1/2 gal
- Height 13 in
- Length 13 3/8 in
- Spout Outside Dia. 2 in
Product Information
- Brand Pig
- MFR # DRM1681-BK
- Zoro # G1626464
- UPC # 036226032228
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 13 in |
Length | 13 3/8 in |
Spout Outside Dia. | 2 in |
Diameter | 9 in |
Stem Length | 2 in |
Spout Length | 13 13/64 in |
Overall Diameter | 9 in |
Overall Width | 13 1/2 in |
Overall Height | 13 7/8 in |
Connection Size | 2 in |
Outside Diameter | 9 in |
For Bung Hole Size | 2 in |
Spout Diameter | 2 in |
Description
Drum Funnel, Color Black, For Bung Hole Size 2 in, For Use With 30 gal Plastic Drums, 55 gal Plastic Drums, Funnel Material Polyethylene, Overall Height 13 7/8 in, Thread Type Buttress, Body Color Black, Lid Color Black, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Holding Coolants, Non-Flammable Oil, Non-Hazardous Liquid, Water-Based Liquid, Includes Flame Arrestor No, Lid Type Lockable, Outside Diameter 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Coax Connector, Female to Female, SO-239 (RPDF-1)
- DEE ZEE 19-C RANGER 6FT BED MAT (DZ87018)
- CTA MANUFACTURING 15-Pc Shock & Strut Tool Kit (CTA7466)
- BUYERS PRODUCTS Universal Flat Coil Spring (3011876)
- PIG Drum Funnel, Black, 11-1/2" H, 17-3/4" dia. (DRM138-BK)
- PIG Funnel, Red, 10" H, Polyethylene, 22" L (DRM166-rd)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Yellow (DRM1212-YW)
- PIG Drum Funnel, 10 gal. Flow Capacity, Black (DRM1680-BK)
- PIG Drum Funnel, Red, 11-1/2" H, 17-3/4" dia. (DRM138-RD)
- LUBRIMATIC Funnel, 4 qt., Steel, Silver (75-017)
- Pig Funnels & Accessories