Shop All Entrance Mats
Pig
Drip Pad, Black, 9" W x 9" L
Mfr # GRP7005-BK
Zoro # G7886037
product price: $19.00
/pk 6, $3.17/ea
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mat Surface Pattern Decorative Needlepunch V
- Mat Width 9 in
- Antifatigue No
- Mat Length 9 in
Product Information
- Brand Pig
- MFR # GRP7005-BK
- Zoro # G7886037
- UPC # 036226028757
- Country of Origin United States
- Category Entrance Mats
Dimensions
Mat Width | 9 in |
Mat Length | 9 in |
Cord Length | No Cord |
Details
Item | Drip Pad |
Color | Black |
Mat Surface Pattern | Decorative Needlepunch V |
Antifatigue | No |
Surface to Surface Resistance | 1.0 x 10 to 5th ohm |
Brake Fluid Resistant | No |
Mat Thickness | 1/8 in |
Mat Color | Black |
Surface to Ground Resistance | 1.0 x 10 to 5th ohm |
Oil Resistant | No |
Antimicrobial | Yes |
Thickness | 1/8 in |
Mat Electrical Resistance | Electrical Properties Not Tested |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Edge Style | Beveled |
Backing Material | Polyurethane |
Surface Design | Decorative Needlepunch V |
Resistance Properties | Antimicrobial |
Mat Product Type | Drip Pad |
Description
Drip Pad, Length 9 In., Width 9 In., Thickness 1/8 in, Surface Design Decorative Needlepunch V, Resistance Properties Antimicrobial, Mat Product Type Drip Pad, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Purple (55083)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- HY-KO 5In Reflective Number 6, 10PK (B00582)
- PIG Adhesive-Backed Grippy Mat, Slate, 50 ft L (GRP36901-SLT)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36206-BK)
- PIG Adhesive-Backed Grippy Mat, Mocha, 5 ft L (GRP36909-MC)
- PIG Floor Runner, Black, 3 ft W x (GRPSB36206-BK)
- PIG Adh-Backed Grippy Mat, Denim, 6 ft L, PK2 (GRP72903-DM)
- DURABLE CORP E 3' X 5' Red Entrance Mat Entrance Mat (613S35RD)
- Pig Entrance Mats