Shop All Drain and Gutter Protectors
Pig
DrainBlocker Cover, 54 x 30 In
Mfr # PLR409
Zoro # G7969105
product price: $887.00
/ea
Free Shipping & Returns
$887.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Urethane, Vinyl
- Color Black, Yellow
- Dimensions 54 in L x 30 in W
- Thickness 5/16 in
- UV Resistant Yes
Product Information
- Brand Pig
- MFR # PLR409
- Zoro # G7969105
- UPC # 036226015580
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 54 in L x 30 in W |
Length | 54 in |
Width | 30 in |
For Max Drain Size | 48 in L x 24 in W |
Details
Item | Drain Cover Seal |
Material | Urethane, Vinyl |
Color | Black, Yellow |
Thickness | 5/16 in |
UV Resistant | Yes |
For Drain Shape | Rectangle |
Seal Type | Positive Seal |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Min. Temperature | 0 Degrees F |
Series | Drain Cover |
Reusable | Yes |
Max. Storage Temperature | 120 Degrees F |
Max. Temperature | 160 Degrees F |
Tear Resistant | Yes |
Min. Storage Temperature | 0 Degrees F |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Shape | Rectangle |
Description
Drain Cover Seal, Color Black, Yellow, Dimensions 54 in L x 30 in W, For Max Drain Size 48 in L x 24 in W, Length 54 in, Material Urethane, Vinyl, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Drain Cover, Shape Rectangle, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Replacement Lens, Shade 5.0 Lens (S6908HS)
- DUPONT Disposabl Lb Coat, 3XL, Wht, Tyvek(R), PK30 (IC264SWH3X00300B)
- DEWALT Ballistic Safety Glasses, Clear Scratch-Resistant (DPG55-1D)
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- PIG Drain Plug Kit, Yellow (PLR207)
- PIG PIG Frameless Storm Drain Filter for Small Drains 26" L x 26" W x 10" H (FLT1000)
- PIG PIG Sediment Drain Filter With Overflow Ports 38" L x 29" W x 20" H (FLT747-WPT)
- PIG Sediment Drain Filter, Sediment/Debris (FLT830)
- PIG DrainBlocker Cover, 48 x 48 In (PLR405)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 10' L (FLT787-BK)
- PIG Oil/Sediment Storm Drain Filter, PK2 (FLT754)
- Pig Drain and Gutter Protectors