Shop All Drain and Gutter Protectors
Pig
Drain Debris Filter, Sediment/Debris
Mfr # FLT700
Zoro # G5133844
original price:
$259.20
11% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NPDES, 40 CFR 122.26
- Color Brown
- Length 21 ft
- For Use With Storms Drains Up to 26 in W
- Height 1 1/4 in
Product Information
- Brand Pig
- MFR # FLT700
- Zoro # G5133844
- UPC # 076785001020
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Length | 21 ft |
Height | 1 1/4 in |
Width | 27 in |
Fits Drain Size | 252 in x 27 in |
Dimensions | 252 in L x 27 in W x 1 1/4 in H |
Fits Max Drain Size | 21 ft x 27 in |
Details
Standards | NPDES, 40 CFR 122.26 |
Item | Drain Debris Filter |
Color | Brown |
For Use With | Storms Drains Up to 26 in W |
UV Resistant | Yes |
Removes | Debris, Sediment |
Material | Natural Renewable Coconut Fiber |
Substances Filtered | Debris, Sediment, Trash |
Max. Flow Rate | 39.6 gpm |
Retaining Rods Required | Not Required |
Reusable | Yes |
For Drain Type | Over-The-Drain Filter |
Recycled Content (%) | No Recycled Content |
Filter Material | Tural Renewable Coconut Fiber |
Series | FLT |
Installation Method | Top of Grate |
Replaceable Filter | No |
Description
Drain Debris Filter, Removes Debris, Sediment, Length 21 ft, Width 27 in, Height 1 1/4 in, For Use With Storms Drains Up to 26 in W, Material Natural Renewable Coconut Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 00, Red, Sz 10, PR (CLASS 00 R 11)
- BAYHEAD PRODUCTS Poly Utility Tray 38" L x 25.5" W x 2.5" H (PAK661)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F384)
- SANFORD DYMO® D1 Standard Labels 1/2" Black on White (45113)
- PIG DrainBlocker Drain Cover, 30 In (PLR430)
- PIG Storm Drain Filtration Insert System (FLT756)
- PIG DrainBlocker Drain Cover, 12 In (PLR412)
- PIG DrainBlocker Drain Cover, 20 In (PLR420)
- PIG Replacement for Storm Drain Filter, PK2 (FLT757)
- PIG DrainBlocker Cover, 42 x 42 In (PLR404)
- PIG PIG Frameless Storm Drain Filter 60" L x 54" W x 17" H (FLT615)
- Pig Spill Control Supplies