Shop All Squeegee Parts
Pig
Double-Blade Squeegee 30" W
Mfr # CLN256
Zoro # G806603846
product price: $53.00
/ea
$53.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Material Polymer PVC
Product Information
- Brand Pig
- MFR # CLN256
- Zoro # G806603846
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 30" |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Polymer PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUTNEY PAPER P-726-N PE 8 in. x 600 ft. Natural Hard Wound Roll Towel, 12PK (P-726-N (PE))
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100M-BX)
- ZEP Cleaner and Disinfectant, 20 gal. Drum, Odorless, Colorless (655650)
- SAS SAFETY ABSORBENT ROLL 19 X 144" (SA7720)
- MIDWEST RAKE Roll, Neoprene, 25 ft. L, No-Notch, Rubber (79405)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- TENNANT Squeegee Assembly, For Mfr. No. SS300 (9014172)
- IPC EAGLE Cleano Complete Head Assembly (COPL70149)
- NOBLES/TENNANT SQUEEGEE - FRONT .1875in APEX60, FITS TN (390923)
- MIDWEST RAKE Squeegee Applicator Blades, 18 in, Gray (47759)
- NOBLES/TENNANT GASKET - TANK REAR, 5680/5700 (222121)
- Pig Squeegee Parts