Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Containment Berm, PK2
Mfr # PLR109
Zoro # G8042431
product price: $159.99
/pk 2, $80.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PLR283, PTY340, PTY340-1, PTY105
- Color Orange
- Application Control Liquids In High-Traffic Areas
- Width 5 1/2 in
- Material Aluminum, Galvanized Steel, Polyurethane
Product Information
- Brand Pig
- MFR # PLR109
- Zoro # G8042431
- UPC # 036226014798
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Width | 5 1/2 in |
Height | 2 in |
Length | 5 1/2 in |
Dimensions | 5.5 in x 5.5 in x 2 in |
Wall Height | 2 in |
Details
For Use With Mfr. Model Number | PLR283, PTY340, PTY340-1, PTY105 |
Color | Orange |
Application | Control Liquids In High-Traffic Areas |
Item | Spill Containment Berm |
Material | Aluminum, Galvanized Steel, Polyurethane |
For Use With | PIG PLR |
Series | PLR |
Indoor/Outdoor Use | Indoor, Outdoor |
Recycled Content (%) | No Recycled Content |
For Use With Brand | PIG |
Supports EPA Compliance | 40 CFR 112.7, 40 CFR 122.26 , 40 CFR 264.175 |
Max Liquid Temp Exposure | 225ÂżF for up to 30 min |
Min Temp Limit | -22 Degrees F |
Install Type | Glued in Place |
Number of Connection Tape Rolls | 0 |
Components Included | (2) Barrier Wall Ends |
Supports SPCC Compliance | Yes |
Temp Limit | -22 Degrees F - 160 Degrees F |
Description
Spill Containment Berm, Spill Berm, Length 5 1/2 in, Width 5 1/2 in, Height 2 in, Orange, Material Aluminum, Galvanized Steel, Polyurethane, For Use With Mfr. Model Number PLR283, PTY340, PTY340-1, PTY105, Application Control Liquids In High-Traffic Areas, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Healthcare Respirator, Universal, White, PK20 (1870+)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1)
- ANSELL Bib Apron, Blue, 48 In. L (56-601)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-104 (FS-17-104)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1203)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- PIG Filter Sock, 10 ft L x 12-1/2"W x 3-1/2"H (FLT821)
- PIG Disposal Bags, PE, 38" W x 65" H, PK50 (BAG115)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 24" W, 120PK (MAT195-BL)
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- Pig Spill Control Supplies