Shop All Spill Containment Accessories
Pig
Build-A-Berm Spill Cont Berm Corner, PK2
Mfr # PLR263
Zoro # G7882901
product price: $160.99
/pk 2, $80.50/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PIG PLR
- For Use With Mfr. Model Number PLR258, PTY340, PTY341, PTY105
- Length 9 1/2 in
- Width 7 1/4 in
- Color Yellow
Product Information
- Brand Pig
- MFR # PLR263
- Zoro # G7882901
- UPC # 036226015108
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Length | 9 1/2 in |
Width | 7 1/4 in |
Height | 4 in |
Corner Sections Length | 9 1/2 in |
Corner Sections Width | 7 1/4 in |
Corner Sections Height | 4 in |
Wall Height | 4 in |
Dimensions | 9.5 in x 7.25 in x 4 in |
Description
Spill Containment Berm Corner, Spill Berm Corner, Length 9 1/2 in, Width 7 1/4 in, Height 4 in, Yellow, Material Polyurethane, For Use With Mfr. Model Number PLR258, PTY340, PTY341, PTY105, Application Contain Leaks and Spills Around Your Machinery, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (BL-XL)
- GENUINE GRIP Work Shoes, Mens, 8.5M, Wht, Slip On, PR (4705-8.5M)
- GE Hooded Disposable Coveralls, S, White, Zipper Flap (GW903S)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 2X (63267)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- PIG Sediment Drain Filter, 38" L, 29" W, 20" H (FLT747-WOPT)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- PIG PIG Oil & Debris Containment Boom 100' L x 18" H (BOM301)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- PACTEC Dewatering Bag, 6x6, 8 oz. (SB66-8)
- Pig Spill Control Supplies