Shop All Toilet and Urinal Accessories
Pig
Black Urinal Floor Mat 18" W x 17" L
Mfr # GRP7001-BK
Zoro # G7886098
original price:
$42.29
12% off
new price: $37.00
/pk 6, $6.17/ea
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Cleaner Chemical Product Grouping Urinal Floor Mat
- Fragrance Unscented
- color Black
- Height 1/16 in
Product Information
- Brand Pig
- MFR # GRP7001-BK
- Zoro # G7886098
- UPC # 036226028719
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Height | 1/16 in |
Width | 18" |
Length | 17" |
Details
Material | Polypropylene |
Cleaner Chemical Product Grouping | Urinal Floor Mat |
Fragrance | Unscented |
color | Black |
Item | Urinal Floor Mat |
Item - Toilet and Urinal Mats | Urinal Floor Mat |
Mat Thickness | 1/8 in |
Color | Black |
Features | Infused Antimicrobial Technology |
Backing Material | Adhesive Backing |
Description
Urinal Floor Mat, Urinal Floor Mat, Black, Length 17 in, Width 18 in, Mat Thickness 1/8 in, Fragrance Unscented, Material Polypropylene, Backing Material Adhesive Backing, Features Infused Antimicrobial Technology, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Corner Basket, 8 In W, SS, Polished (WCONCBPS8)
- LEGEND VALVE 3/4" T-4501 IPS INSERT STIFF. (313-414)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45185)
- KOHLER Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole (19017-3-7)
- PIG Black Urinal Floor Mat 24" W x 25 ft. L (GRP7004-BK)
- PIG Black Toilet Floor Mat 18" W x 15-1/2" L (GRP7003-BK)
- PIG Black Urinal Floor Mat 18" W x 17" L, 1/16" (GRP7601-BK)
- PIG Black Toilet Floor Mat 18" W x 15-1/2" L, 1/16" (GRP7603-BK)
- PIG Black Hand Dryer Floor Mat 35" W x 24" L, 1/16" (GRP7607-BK)
- PIG Black Decorative Needlepunch V Urinal Floor Mat 19" W x 23-1/2" L, 1/8" (GRP7002-BK)
- F MATIC Orange Grove Urinal Screens, 60PK (US200N)
- Pig Toilet and Urinal Accessories