Shop All Toilet and Urinal Accessories
Pig
Black Toilet Floor Mat 18" W x 15-1/2" L
Mfr # GRP7003-BK
Zoro # G7886125
original price:
$48.72
12% off
new price: $42.75
/pk 6, $7.13/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Fragrance Unscented
- Cleaner Chemical Product Grouping Toilet Floor Mat
- Length 15-1/2"
- Width 18"
Product Information
- Brand Pig
- MFR # GRP7003-BK
- Zoro # G7886125
- UPC # 036226028733
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Length | 15-1/2" |
Width | 18" |
Height | 1/16 in |
Details
Material | Polypropylene |
Fragrance | Unscented |
Cleaner Chemical Product Grouping | Toilet Floor Mat |
Item - Toilet and Urinal Mats | Toilet Floor Mat |
Item | Toilet Floor Mat |
color | Black |
Mat Thickness | 1/8 in |
Color | Black |
Backing Material | Adhesive Backing |
Features | Infused Antimicrobial Technology |
Description
Toilet Floor Mat, Toilet Floor Mat, Black, Length 15 1/2 in, Width 18 in, Mat Thickness 1/8 in, Fragrance Unscented, Material Polypropylene, Backing Material Adhesive Backing, Features Infused Antimicrobial Technology, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer, Hub, 2 in x 1 1/2 in Pipe Size (1WKJ1)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (G050SHXJ180)
- ZORO SELECT 1-1/2" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N112012)
- ZORO SELECT 1-1/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1885-120)
- PIG Black Urinal Floor Mat 19" W x 23-1/2" L, 1/16" (GRP7602-BK)
- PIG Black Hand Dryer Floor Mat 24" W x 17" L, 1/16" (GRP7606-BK)
- PIG Black Urinal Floor Mat 24" W x 25 ft. L (GRP7004-BK)
- PIG Black Urinal Floor Mat 18" W x 17" L (GRP7001-BK)
- PIG Black Urinal Floor Mat 18" W x 17" L, 1/16" (GRP7601-BK)
- PIG Black Hand Dryer Floor Mat 35" W x 24" L, 1/16" (GRP7607-BK)
- LIBERTY PUMPS Macerator Unit, 1/2 HP, 115 Volts, 7.9 Amps (AscentII-MUW)
- Pig Toilet and Urinal Accessories