Shop All Aerosol Can Recycling Equipment
Pig
Aerosol Can Recycler, Blue Plastic
Mfr # DRM1266
Zoro # G9052583
product price: $902.00
/ea
Free Shipping & Returns
$902.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 in W x 14 in H Instruction Sign, Goggles, Plastic Sleeve
- Aerosol Recycling Can Capacity 1
- Can Counter Included No
- For Use With Can Height 5 in to 9 1/2 in
- Standards 40 CFR 261.1(c)(6)
Product Information
- Brand Pig
- MFR # DRM1266
- Zoro # G9052583
- UPC # 036226000029
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
For Use With Can Height | 5 in to 9 1/2 in |
For Use With Can Diameter | 2 in to 3 in |
Maximum Aerosol Can Diameter | 3 in |
Maximum Aerosol Can Height | 8 1/2 in |
Minimum Aerosol Can Diameter | 2 in |
Details
Item | Aerosol Can Recycling System |
Includes | 10 in W x 14 in H Instruction Sign, Goggles, Plastic Sleeve |
Aerosol Recycling Can Capacity | 1 |
Can Counter Included | No |
Standards | 40 CFR 261.1(c)(6) |
Product Type | Aerosol Can Recycling System |
Series | Not Available |
Filter Media | Carbon |
Filters Out | Not Available |
Included Filter/Cartridge Type | Carbon Filter, Coalescing Cartridge |
Includes Ground Wire | Yes |
Filter Life | 3 mo |
Compatible Drum Material | Aluminum Alloy |
Filter/Cartridge Type | Carbon Filter, Coalescing Cartridge |
California SB1158 Compliant | No |
Description
Aerosol Can Recycling System, Aerosol Recycling Can Capacity 1, Minimum Aerosol Can Diameter 2 in, Maximum Aerosol Can Diameter 3 in, Maximum Aerosol Can Height 8 1/2 in, Product Type Aerosol Can Recycling System, Includes 10 in W x 14 in H Instruction Sign, Goggles, Plastic Sleeve, Series Not Available, Can Counter Included No, California SB1158 Compliant No, Compatible Drum Material Aluminum Alloy, Filter Life 3 mo, Filter Media Carbon, Filter/Cartridge Type Carbon Filter, Coalescing Cartridge
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Chrome Base and Single Lead Wire, L4.12In (3LXF6)
- ULTRATECH Table Top Spill Berm (2051)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft, Clear Label Protector (IN-40-255I)
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- PIG Neoprene Aerosol Repair Kit (DRM1239)
- PIG Filter, For PIG(R) Aerosol Can Recycler (DRM1265)
- PIG Viton Aerosol Repair Kit (DRM1238)
- PIG Viton Replacement Gasket (DRM1236)
- PIG Aerosol Can Recycling System (DRM4000)
- PIG Neoprene Replacement Gasket, PK2 (DRM1237)
- JUSTRITE Aerosolv Standard Aerosol Can Recycling System (28202)
- Pig Safety Storage