Shop All Drip Diverters
Pig
Adjustable Hanging Straps, Black, 6in, PK4
Mfr # TLS559
Zoro # G0379919
product price: $34.59
/pk 4, $8.65/ea
$34.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Black
- Diverter Material 10 ft x 3 ft
- Length 6 in
- For Use With New Pig TLS
- Width 60 in
Product Information
- Brand Pig
- MFR # TLS559
- Zoro # G0379919
- Country of Origin United States
- Category Drip Diverters
Dimensions
Length | 6 in |
Width | 60 in |
Height | 60 in |
Details
Item | Adjustable Hanging Straps |
Diverter Color | Black |
Diverter Material | 10 ft x 3 ft |
For Use With | New Pig TLS |
Indoor/Outdoor Use | Indoor |
Series | TLS |
Fluorinated | No |
For Use With Brand | New Pig |
Product Type | Hanging Strap |
Description
Adjustable Hanging Straps, Color Black, Fluorinated No, For Use With New Pig TLS, For Use With Brand New Pig, For Use with Series TLS, Height 60 in, Indoor/Outdoor Use Indoor, Length 6 in, Material Copolymer, Nylon with Rubber, Product Type Hanging Strap, Series TLS, Width 60 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stair Nosing, Ylw, 59inW, Plstic/Fiberglass (271821)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Blue L 1 pair (1789-L)
- COSCO Sign, No Smoking/No Fumar, 12" Height, 8" Width, Plastic (098068)
- LIFT SAFETY Briggs Full Brim White (HBFE-7W)
- PIG Roof Leak Diverter, Color Black, PVC, 3/4 (TLS820-BK)
- PIG Trough Style Roof Leak Diverter, 1.62 lb. (TLS674-TR)
- PIG PIG Quick Deploy Leak Diverter, Clear, 4 lb. (TLS461-CL)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-GY)
- PIG PIG Roof Leak Diverter, Clear, 2.69 lb. (TLS462-CL)
- PIG Leak Diverter Hose, 3/4 in x 3/4 in, PVC (TLS174)
- ULTRATECH Drip Diverter - 25' Clear Drainage Hose - 1792 (1792)
- Pig Spill Control Supplies